Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" D X Mahogany , 48" W X

  • Mfr # LLR79166

  • Zoro # G713119133


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48"
Overall Depth
24"
Color
Mahogany 
Top Thickness
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR79166
Zoro #
G713119133
UPC #
35255791663
Country of Origin
Mexico

Dimensions

Overall Width
48"
Overall Depth
24"
Top Thickness
1.1"

Details

Color
Mahogany 

Description

Bridge is part of the Lorell Commercial Steel Desk Series with commercial-quality performance and components. Durable steel chassis supports a 1-1/8in thick, laminated top with two integrated grommets for wire management. Laminate is stain-resistant and scratch-resistant for durability. This 48in wide bridge can be combined with single-pedestal desk or single-pedestal credenza to create a U-station. Mount on the side with no pedestal to avoid interference. Bridge should not be used freestanding. Built-in cord management provides easy access to power and data while minimizing clutter. Rich mahogany laminate and charcoal paint create an upscale look and feel for any application.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.