Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" D X Oak, 18" W X

  • Mfr # LLR99893

  • Zoro # G413119334


product price: $342.99
/pk 2, $171.50/ea
Free Shipping & Returns

Key Features

Overall Width
18"
Overall Depth
24"
Color
Oak
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99893
Zoro #
G413119334
UPC #
35255998932
Country of Origin
United States

Dimensions

Overall Width
18"
Overall Depth
24"
Length
30"

Details

Color
Oak

Description

Adjustable-height Student Desks with box feature a worksurface that adjusts in height from 22in to 30in to accommodate use in many grade levels. The open front of the black book box made of durable plastic offers easy access to stored school supplies. Both desks are topped with matching, Medium Oak writing surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.