Zoro Homepage

24" D X Weathered Charcoal, 42" W X

  • Mfr # LLR18308

  • Zoro # G313119359


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Width
42"
Overall Depth
24"
Length
41.5"
Top Thickness
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR18308
Zoro #
G313119359
UPC #
35255183086
Country of Origin
China

Dimensions

Overall Width
42"
Overall Depth
24"
Length
41.5"
Top Thickness
1"

Details

Color
Weathered Charcoal

Description

Reception return is designed to be paired with the Lorell Essentials Front Reception Desk not included. Both promote work efficiency while projecting a professional image for greeting visitors. As part of the Lorell Essentials Series Wood Laminate Furniture, return offers high-quality laminate construction and a contemporary design. High sides surround the desktop on two sides and extend to the floor to provide privacy for confidential documents and details. Return features 1in thick laminated tops for durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.