Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3,200 lb Capacity Riveted Steel Shelving Recycled

  • Mfr # 59701

  • Zoro # G2752322


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
36"
Overall Depth
18"
Overall Height
72"
Shelving Material
Steel; Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59701
Zoro #
G2752322
UPC #
35255597012
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
72"

Details

Item
3,200 lb Capacity Riveted Steel Shelving
Color
Black
Shelving Material
Steel; Laminate
Finish
Powder Coated
Shelving Type
Storage Rack
No. of Shelves
5
Load Capacity
3200 lb
Series
Iron Horse

Description

Lorell 3,200 lb Capacity Riveted Steel Shelving Recycled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.