Zoro Homepage

4.70 gal Round Trash Can, Black, Steel, 4 in; 5 in

  • Mfr # LLR52770

  • Zoro # G3424528


product price: $26.15
/ea

Key Features

Container Capacity
4.70 gal
Container Shape
Round
Color
Black
Height
14.3 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR52770
Zoro #
G3424528
UPC #
-
Country of Origin
China

Dimensions

Height
14.3 in
Overall Width
4 in; 5 in
Outside Length
12"
Outside Height
14.3"
Outside Width
4"; 5"
Length
12 in
Overall Diameter
12 in

Details

Container Capacity
4.70 gal
Item
Trash Can
Container Shape
Round
Color
Black
Material
Steel
Load Capacity
Not Specified
Volume Capacity
4.70 gal.

Description

Black Steel Mesh Round Waste Bin,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.