Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Power Center, 3 AC Power, 2 USB, Black

  • Mfr # LLR33993

  • Zoro # G3423688


product price: $51.99
/ea

Key Features

Color
Black
Material
Plastic
Product Type
Power Strip
Assembly Required
Yes
Receptacle Detail
3 x AC Power, 2 x USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR33993
Zoro #
G3423688
UPC #
-
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Item
Power Strip
Color
Black
Material
Plastic
Product Type
Power Strip
Assembly Required
Yes
Receptacle Detail
3 x AC Power, 2 x USB
Form Factor
Surface-mountable, Desk Mountable
Standards
UL Listed Certification
Package Contents
AC Power Center, Mounting Hardware
Mount Type
Under Desk
Product Material
Plastic

Description

AC Power Center,3 AC Power,2 USB,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.