Zoro Homepage

Accucel Executive ChairBlack

  • Mfr # LLR47422

  • Zoro # G3423782


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Ethylene Vinyl Acetate, Bonded Leather
Color
Black
Overall Height
46.8"
Office Chair Style
Executive Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR47422
Zoro #
G3423782
UPC #
-
Country of Origin
China

Dimensions

Overall Height
46.8"
Seat Height Range
20-1/2" to 24-1/4"

Details

Style
Executive Chair
Material
Ethylene Vinyl Acetate, Bonded Leather
Color
Black
Item
Accucel Executive ChairBlack
Office Chair Style
Executive Chair
Frame Material
Nylon
Caster Type
5-Star Base
Backrest
Durable Open Mesh Covering
Weight Capacity
250 lb.
Back Color
Black
Seat Material
Mesh
Seat Color
Black

Description

Accucel Executive ChairBlack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.