Adjustable Worksurface
- Mfr # LLR59639
- Zoro # G3441063
product price:Â
$
81.19
/ea
Key Features
Tabletop Color
Espresso, Laminated
Type
Table Top
Features
Electric Adjustment, Edge Banding, Versatile; Height Adjustable
Assembled/Unassembled
Unassembled
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR59639
- Zoro #
- G3441063
- UPC #
- -
- Country of Origin
- China
- Tabletop Color
- Espresso, Laminated
- Item
- Lorell Adjustable Worksurface
- Type
- Table Top
- Features
- Electric Adjustment, Edge Banding, Versatile; Height Adjustable
- Assembled/Unassembled
- Unassembled
- Shape
- Rectangle
- Edge Type
- Straight
- Edge Material
- Polyvinyl Chloride (PVC)
Dimensions
- Top Thickness
- 1 in
- Table Top Length
- 48 in
- Table Top Width
- 24 in
Description
Lorell Adjustable Worksurface
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.