Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Frame Dry erase Board

  • Mfr # 00586

  • Zoro # G2755095


product price: $57.99
/ea

Key Features

Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
White
Features
Write-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00586
Zoro #
G2755095
UPC #
35255005869
Country of Origin
China

Dimensions

Board Width
36in (3 ft)
Board Height
24in (2 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
White
Features
Write-on
Corner Shape
Rectangle
Board Material
Styrene

Description

Lorell Aluminum Frame Dry erase Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.