Zoro Homepage

Angled Mesh Phone Stand, 11.1" x 10.1" x 5.3", Black

  • Mfr # LLR84155

  • Zoro # G813119262


product price: $13.99
/ea

Key Features

Color
Black
Width
10.1"
Length
11.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84155
Zoro #
G813119262
UPC #
035255841559
Country of Origin
China

Dimensions

Width
10.1"
Length
11.1"

Details

Color
Black

Description

Practical phone stand enhances your desktop by creating more storage space and easy access. Angled height of the stand elevates your phone for better viewing and keeps it in place with a front rail. Store notepads and more in the side slot that runs along the entire depth of the stand. The phone stand also creates an open space underneath for storing papers, books and more essentials. Steel mesh features double-rimmed, smooth edges and a powder-coat finish. Phone stand is recyclable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.