Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 36" L x 24" W, Black

  • Mfr # LLR99527

  • Zoro # G613119219


product price: $70.55
/ea

Key Features

Color
Black
Length
36"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99527
Zoro #
G613119219
UPC #
035255995276
Country of Origin
China

Dimensions

Length
36"
Width
24"

Details

Item
Antifatigue Mat
Color
Black

Description

Workstation mat is ergonomically engineered with shock-absorbent material to relieve strain on your body at your sit-to-stand workstation. Durable polyurethane foam resists water and wear for long-lasting use. Anti-slip surface prevents the mat from sliding.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.