
Bailey High-Back Multi-Task Chair, Blue
Mfr # LLR81101
Zoro # G613119455
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR81101
Zoro #
G613119455
UPC #
35255811019
Country of Origin
Taiwan, Province of China
Details
Color
Black
Description
Deep molded seat and back of this high-back, multi-task chair provide added comfort. The chair also features pronounced lumbar support with 2in back height adjustment. Posture control allows pneumatic seat-height adjustment 18-9/10in to 22-2/5in, back-height adjustment, 360-degree swivel and asynchronous control. Adjustable height and width arms provide additional comfort. Chair is available in black frame only. The fabric is 100 percent acrylic. Abrasion rating is 30,000 cycles. The back measures 20-1/2in wide x 7in thick x 23in high. Chair offers a 225 lb. capacity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.