Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big & Tall Chairmat, 48" x 36" x 0.13", Clear

  • Mfr # LLR69706

  • Zoro # G813119507


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Color
Clear
Width
36"
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69706
Zoro #
G813119507
UPC #
035255697064
Country of Origin
United States

Dimensions

Width
36"
Length
48"

Details

Shape
Rectangle
Color
Clear

Description

Perfect for Big and Tall applications, resilient chairmat with no lip is designed for hard floors including wood, vinyl and tile. Durable surface protects floors from chair scuffs and caster damage. Its exceptional clarity lets the beauty of the floor show through, while its easy-glide rolling surface provides effortless chair mobility. Rectangular polycarbonate chairmat with a straight edge is nonstudded for smooth, nonslip placement on hard floors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.