
Big & Tall Executive High-Back Chair With Adjustable Arms, Black
Mfr # LLR48846
Zoro # G213119176
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR48846
Zoro #
G213119176
UPC #
35255488464
Country of Origin
China
Details
Color
Black
Description
Executive High-Back Big & Tall Chair features bonded leather upholstery on the seat and back for a professional look and your comfort. Durable construction with reinforced leather offers an enhanced weight capacity of 450 lb. Height/pivot-adjustable arms are padded with polyurethane. Arm height measures from 26in to 29-1/2in depending on chair-height adjustment. Functions of this high-back chair include adjustable seat height from 20-1/4in to 24in, 360-degree swivel, tilt tension adjustment and tilt/tilt lock. Five-star, steel base with powder coating offers dual-wheel casters for easy chair movement. Seat size is 22-7/8in wide x 20-1/4in deep.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.