Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 12.6" W, 6.6" L, 4.8" D

  • Mfr # LLR84144

  • Zoro # G413119150


product price: $14.29
/ea

Key Features

Color
Black
Length
6.6"
Width
12.6"
Depth
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR84144
Zoro #
G413119150
UPC #
35255841443
Country of Origin
China

Dimensions

Length
6.6"
Width
12.6"
Depth
4.8"

Details

Color
Black

Description

Mesh wall pocket offers an eye-catching, durable way to collect and store charts and files until you are ready to start working on them. Steel mesh features double-rimmed, smooth edges and a powder-coat finish. Design also protects your desktop surface. Wall pocket includes mounting hardware and is recyclable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.