Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 13.3" W, 27.7" L, 24" D

  • Mfr # LLR60175

  • Zoro # G313119489


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
27.7"
Width
13.3"
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60175
Zoro #
G313119489
UPC #
35255601757
Country of Origin
China

Dimensions

Length
27.7"
Width
13.3"
Depth
24"

Details

Color
Black

Description

Perforated steel rollaway file with open top holds letter-size hanging folders and offers built-in 22-3/4in hangrails. Use bottom shelf for storage. Rollaway file moves on four casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.