Zoro Homepage

Black, 13.5" W, 28.3" L, 24.8" D

  • Mfr # LLR60177

  • Zoro # G713119430


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
28.3"
Width
13.5"
Depth
24.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60177
Zoro #
G713119430
UPC #
35255601771
Country of Origin
China

Dimensions

Length
28.3"
Width
13.5"
Depth
24.8"

Details

Color
Black

Description

Economy file is designed for letter-size hanging folders sold separately. Design features a sliding cover, keylock to secure files, piano-hinge top and shelf storage on bottom. All units are keyed alike. Mobile file has four dual-wheel casters for easy mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.