Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 5.6" W, 10.4" L, 13.9" D

  • Mfr # LLR84241

  • Zoro # G313119403


product price: $38.29
/ea

Key Features

Color
Black
Length
10.4"
Width
5.6"
Depth
13.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR84241
Zoro #
G313119403
UPC #
35255842419
Country of Origin
China

Dimensions

Length
10.4"
Width
5.6"
Depth
13.9"

Details

Color
Black

Description

Steel tabletop file for hanging file folders keeps your letter-size files standing on your desktop and ready for frequent use. Mesh exterior easily lets you see what's inside in case any small elements fall out of your files. Use the steel offset handles on the side to carry it from worksurface to worksurface. Use the label on one side for easy reference at a glance. Extra-capacity, hanging file holder is made of mesh steel with steel C rims on the top and bottom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.