Zoro Homepage

BOARD, PORCELAIN, 3X4

  • Mfr # LLR55626

  • Zoro # G211184510


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Satin Aluminum
Board Material
Porcelain Steel
Standards
TAA
Board Height
36in (3 ft)
Board Width
48in (4 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR55626
Zoro #
G211184510
UPC #
-
Country of Origin
United States

Dimensions

Board Height
36in (3 ft)
Board Width
48in (4 ft)

Details

Item
Dry Erase Board
Frame Color
Satin Aluminum
Board Material
Porcelain Steel
Standards
TAA

Description

BOARD, PORCELAIN, 3X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.