Zoro Homepage

Bridge, 23.6" D X 29-1/2" H, 41.4" W X 3mm PVC (Edge), Walnut

  • Mfr # LLR69982

  • Zoro # G3442533


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41.4"
Overall Depth
23.6"
Overall Height
29-1/2"
Finish
Laminate
Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69982
Zoro #
G3442533
UPC #
-
Country of Origin
China

Dimensions

Overall Width
41.4"
Overall Depth
23.6"
Overall Height
29-1/2"
Depth
23.6"
Width
41.4"
Height
29-1/2"

Details

Item
Bridge
Finish
Laminate
Color
Walnut
Material
3mm PVC (Edge)
Series
Essentials
For Use With
Office
Assembly
Assembly Required
Features
Cord Management, Back Panel, Durable, Grommet, Modesty Panel

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.