Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge, 23.6" D X 30" H, 41.4" W X P2 Particleboard, Walnut

  • Mfr # LLR34325

  • Zoro # G3441748


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41.4"
Overall Depth
23.6"
Overall Height
30"
Finish
Laminate
Material
P2 Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR34325
Zoro #
G3441748
UPC #
-
Country of Origin
China

Dimensions

Overall Width
41.4"
Overall Depth
23.6"
Overall Height
30"
Width
41.4"
Depth
23.6"
Height
30"

Details

Item
Bridge
Finish
Laminate
Color
Walnut
Material
P2 Particleboard
Standards
Greenguard Certified
For Use With
Office
Assembly
Assembly Required
Series
Chateau
Edge Type
Reeded
Features
Durable, Modesty Panel, Cord Management, Grommet

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.