Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge Lorell Contemporary Furniture, Laminate, 29-1/2" H, 47.3" W X Laminate, Cherry

  • Mfr # LLR69424

  • Zoro # G3442098


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Bridge
Overall Width
47.3"
Overall Height
29-1/2"
Finish
Laminate
Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69424
Zoro #
G3442098
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.3"
Overall Height
29-1/2"
Width
47.3"
Height
29-1/2"

Details

Type
Bridge
Item
Lorell Contemporary Furniture,Laminate
Finish
Laminate
Color
Cherry
Material
Laminate

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.