Zoro Homepage

Butterfly-Shaped Seat Cushion, 17.5" x 15.5", Black

  • Mfr # LLR18307

  • Zoro # G713119331


product price: $62.15
/ea

Key Features

Color
Black
Width
17.5"
Length
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR18307
Zoro #
G713119331
UPC #
035255183079
Country of Origin
China

Dimensions

Width
17.5"
Length
15.5"

Details

Color
Black

Description

Butterfly-Shaped Seat Cushion features a cooling fabric with a cool-gel core that helps decrease your body temperature to provide maximum comfort during extended periods of sitting. Ergonomic design promotes healthy posture, improves circulation and relieves spinal pressure to help reduce the discomfort, fatigue and stiffness that can result from prolonged sitting. Its unique shape alleviates the pressure on your spine and supports sciatica relief by minimizing the contact between your tailbone and the seat cushion. Premium, high-density memory foam provides durable and professional structural support to maintain its shape beyond 80,000 uses. Machine-washable cover with quality zipper maintains its color wash after wash to keep your cushion looking new. Anti-slip fabric on the bottom prevents it from sliding using a silicone friction grip so you can sit with confidence.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.