Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAIR, HEAVY DUTY, MESH BACK

  • Mfr # LLR03207

  • Zoro # G601827225


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Style
Desk Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR03207
Zoro #
G601827225
UPC #
35255032070
Country of Origin
China

Details

Style
Desk Chair

Description

Heavy-duty mesh task chair makes the perfect companion to any office, boardroom or study. Its 400 lb. weight capacity ensures a comfortable sitting experience with a broad range of body types. Its seat is elegantly upholstered in black leather infused with polyurethane for added pliability and extra softness and features a soft pillowtop cushion for added comfort. Mesh back allows the cushion to breath with no moisture buildup. Arms adjust in height from 26 to 29-1/2". Task chair features pneumatic gas-lift seat-height adjustment from 21" to 24-1/2", heavy-duty spring tilt mechanism and tilt tension control. All of this comfort sits atop a large, 29" steel base with five large, heavy-duty casters. Seat measures 21-1/2" wide x 19-1/2" deep. Back size is 21-1/2" wide x 23" high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.