Zoro Homepage

Charcoal Outdoor Table

  • Mfr # 42686

  • Zoro # G2752828


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Faux Wood
Frame Material
Steel
Leg Color
Black
Tabletop Color
Charcoal
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42686
Zoro #
G2752828
UPC #
35255426862
Country of Origin
Taiwan, Province of China

Dimensions

Width
36.6
Height
30.75
Length
36.6

Details

Item
Lorell Charcoal Outdoor Table
Tabletop Material
Faux Wood
Frame Material
Steel
Leg Color
Black
Tabletop Color
Charcoal
Assembled/Unassembled
Unassembled
Shape
Square
Frame Color
Black

Description

Lorell Charcoal Outdoor Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.