Zoro Homepage

Classroom Activity Tabletop, 48" x 24" x.13", Medium Oak

  • Mfr # LLR99894

  • Zoro # G213119343


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Medium Oak
Width
24"
Depth
48"
Thickness
1.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99894
Zoro #
G213119343
UPC #
035255998949
Country of Origin
United States

Dimensions

Width
24"
Depth
48"
Thickness
1.13"

Details

Tabletop Color
Medium Oak

Description

Versatile Activity Tabletop is great for creating collaborative learning environments in classrooms, training rooms, conference rooms and more. Sturdy top is 1-1/8in thick. Table edges are cushioned with protective, black edgebanding. The Medium Oak, high-pressure laminate finish offers a smooth, durable worksurface. Activity Table Legs, the four-leg base, adjust in height from 22in to 30in or 17in to 25in in 1in increments and are sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.