Zoro Homepage

Club Chair, Black Back, Leather Baxk

  • Mfr # LLR68952

  • Zoro # G822588530


product price: $613.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR68952
Zoro #
G822588530
UPC #
035255689526
Country of Origin
China

Description

Club Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Wood, Overall Depth 34 1/2 in, Overall Height 31 1/4 in, Overall Width 36 in, Product Type Club Chair, Seat Color Black, Seat Depth 22 in, Seat Height 19 in, Seat Material Leather, Seat Width 20 3/4 in, Standards ANSI/BIFMA, CA117, Weight Capacity 250 lb, Support Style Independent Legs, Assembly Assembled, Back Height 27 3/4 in, Back Width 20 3/4 in, Number of Arms 2, Number of Casters/Glides 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.