Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Dry-Erase/Cork Board, 24" x 36"

  • Mfr # LLR19291

  • Zoro # G713119447


product price: $73.89
/ea

Key Features

Dry Erase Width
36"
Corner Shape
Rectangle
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR19291
Zoro #
G713119447
UPC #
035255192910
Country of Origin
China

Dimensions

Dry Erase Width
36"
Length
24"

Details

Corner Shape
Rectangle

Description

Combination Dry Erase/Corkboard lets you enjoy the versatility of white dry-erase and natural cork surfaces in a stylish aluminum frame with rounded black corners. Its smooth writing surface is paired with a natural, self-healing cork bulletin board for a range of messaging options. Convenient marker tray keeps markers and accessories at hand and can only be used in the horizontal orientation. Board includes easy mounting hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.