Shop LORELL
See all product information
Create Account
Contemporary Furniture, Laminate
- Mfr # LLR69616
- Zoro # G3442901
product price:Â
$
44.69
/ea
Key Features
Type
Credenza
Series
Essentials
Depth
1 in
Height
28 in
Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR69616
- Zoro #
- G3442901
- UPC #
- -
- Country of Origin
- China
- Item
- Lorell Contemporary Furniture,Laminate
- Type
- Credenza
- Series
- Essentials
- Color
- Mahogany, Laminated
- Standards
- Greenguard Certified
- Assembly
- Required
- Features
- Lockable
- Base Shape
- Rectange
Dimensions
- Depth
- 1 in
- Height
- 28 in
- Width
- 11.75 in
Description
Lorell Contemporary Furniture,Laminate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.