Zoro Homepage

Contemporary Laminate Sectional Tabletop, Charcoal

  • Mfr # 86935

  • Zoro # G2757292


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
25.3 in
Depth
25.5 in
Height
6.6 in
Color
Weathered Charcoal, Laminate
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86935
Zoro #
G2757292
UPC #
35255869355
Country of Origin
China

Dimensions

Width
25.3 in
Depth
25.5 in
Height
6.6 in

Details

Item
Contemporary Laminate Sectional Tabletop
Color
Weathered Charcoal, Laminate
Style
Modern
Application/Usage
Meeting, Reception Area, Lounge
Assembly Required
Yes

Description

Lorell Contemporary Laminate Sectional Tabletop, Charcoal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.