Zoro Homepage

Contoured Back Stool, Armless, Black

  • Mfr # LLR62627

  • Zoro # G213119206


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
24.3"
Length
50.3"
Overall Depth
25.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR62627
Zoro #
G213119206
UPC #
35255626279
Country of Origin
China

Dimensions

Width
24.3"
Length
50.3"
Overall Depth
25.8"

Details

Color
Black

Description

Contoured back stool features a plastic shell upholstered in easy-to-clean vinyl. Seat features height-adjustment without tilting. Chromed footring adjusts in height from 19-3/4in to 27in for a comfortable position. Shift easily from one worksurface to another with the 360-degree swivel and the casters on the five-star nylon base. Weight capacity is 275 lb. Stool meets or exceeds BIFMA standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.