Zoro Homepage

Cork Strip Bulletin Bar, 48"

  • Mfr # LLR49535

  • Zoro # G313119434


product price: $29.65
/ea

Key Features

Width
48"
Includes
3 x Push Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR49535
Zoro #
G313119434
UPC #
35255495356
Country of Origin
China

Dimensions

Width
48"

Details

Includes
3 x Push Pins

Description

Tack up notes and reminders with this 48in natural cork bulletin bar without taking up a lot of space. Self-healing cork surface eliminates unsightly pinholes. Bulletin bar is framed with smooth, anodized aluminum. It easily installs above whiteboards and chalkboards or secures directly to any wall. Easily mount by adhesive foam tape or magnetic strip. Ends of multiple bars can be joined to increase display length. Bulletin bar strip includes three pushpins.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.