Zoro Homepage

Deluxe Big & Tall Chair, Bonded Leather, Black

  • Mfr # LLR40206

  • Zoro # G713119324


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
46.9"
Width
22.9"
Depth
30.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR40206
Zoro #
G713119324
UPC #
035255402064
Country of Origin
China

Dimensions

Length
46.9"
Width
22.9"
Depth
30.3"

Details

Color
Black

Description

Deluxe Big and Tall Chair supports weight up to 450 lb. and offers the bonded leather upholstery on the thickly cushioned seat and back. Chromed steel arms have soft pads to rest your arms. The 29in diameter five-star base is made of shiny chromed steel for durability and is equipped with casters for easy mobility. Comfort features include pneumatic seat-height adjustment, 360-degree swivel, normal tilt with lock and tilt tension adjustment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.