Zoro Homepage

Desk Pad, 24" x 19", Black

  • Mfr # LLR39655

  • Zoro # G113119306


product price: $12.19
/ea

Key Features

Color
Black
Width
24"
Depth
19"
Container Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR39655
Zoro #
G113119306
UPC #
35255396554
Country of Origin
United Kingdom

Dimensions

Width
24"
Depth
19"

Details

Color
Black
Container Shape
Rectangle

Description

Protect your work space with this desk pad that is made using 25 percent renewable energy. Superior writing surface will not dent, scratch or stain. Smooth surface reduces writing fatigue. Desk pad is made of vinyl that is phthalate-free and cadmium-free. It also resists copy lifting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.