Zoro Homepage

Desk Pad, 24" x 19", Clear

  • Mfr # LLR39652

  • Zoro # G413119501


product price: $11.35
/ea

Key Features

Color
Clear
Width
24"
Depth
19"
Container Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR39652
Zoro #
G413119501
UPC #
35255396523
Country of Origin
United Kingdom

Dimensions

Width
24"
Depth
19"

Details

Color
Clear
Container Shape
Rectangle

Description

Personalize, organize and protect your work space with this quality desk pad. Rectangular desk pad offers a superior writing surface that will not indent, scratch or stain. The smooth surface reduces writing fatigue. The nonglare, nonslip surface provides a perfect way to protect your personal photographs and important reference materials. Crystal-clear desk pad also resists copy lifting and is made of vinyl that is phthalate-free and cadmium-free.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.