
Desk Pad, 36" x 20", Black
Mfr # LLR39654
Zoro # G513119500
product price: $20.15
/eaKey Features
Color
Black
Width
36"
Depth
20"
Container Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LLR39654
Zoro #
G513119500
UPC #
35255396547
Country of Origin
United Kingdom
Dimensions
Width
36"
Depth
20"
Details
Color
Black
Container Shape
Rectangle
Description
Protect your work space with this desk pad that is made using 25 percent renewable energy. Superior writing surface will not dent, scratch or stain. Smooth surface reduces writing fatigue. Desk pad is made of vinyl that is phthalate-free and cadmium-free. It also resists copy lifting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.