
Desk Pad, 36" x 20", Clear
Mfr # LLR39650
Zoro # G013119451
product price: $19.49
/eaKey Features
Color
Clear
Width
36"
Depth
20"
Container Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR39650
Zoro #
G013119451
UPC #
35255396509
Country of Origin
United Kingdom
Dimensions
Width
36"
Depth
20"
Details
Color
Clear
Container Shape
Rectangle
Description
Personalize, organize and protect your work space with this quality desk pad. Rectangular desk pad offers a superior writing surface that will not indent, scratch or stain. The smooth surface reduces writing fatigue. The nonglare, nonslip surface provides a perfect way to protect your personal photographs and important reference materials. Crystal-clear desk pad also resists copy lifting and is made of vinyl that is phthalate-free and cadmium-free.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.