
Desk Pad, 36" x 20", Tempered Glass
Mfr # LLR39659
Zoro # G813119408
product price: $66.45
/eaKey Features
Color
Clear
Width
36"
Depth
20"
Container Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR39659
Zoro #
G813119408
UPC #
035255396592
Country of Origin
China
Dimensions
Width
36"
Depth
20"
Details
Color
Clear
Container Shape
Rectangle
Description
Desk Pad features a smooth-gliding surface to reduce writing fatigue. Scratch-resistant, clear surface provides a perfect way to display important notes, reference materials, photos and more. Antistatic construction wipes down easily for quick cleanings. Nonslip, adhesive pads made of rubber keep the pad securely positioned on your desktop to prevent frequent adjustments. Desk pad includes a 1-1/4in beveled edge, flat polish edges on the other sides and safety corner.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.