Desk Pad, Clear, PVC
- Mfr # LLR39650
- Zoro # G722887269
product price:Â
$
18.99
/ea
Sold in multiples of 10 for
$189.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
36 in
Shape
Rectangle
Color
Clear
Depth
20 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR39650
- Zoro #
- G722887269
- UPC #
- 035255396509
- Country of Origin
- United Kingdom
- Shape
- Rectangle
- Color
- Clear
- Material
- PVC
- Item
- Desk Pad
- Features
- Non-slip, Non-glare
- Product Type
- Desk Pad
- Shell Material
- PVC
- Wire Color
- Clear
- Traction Material
- PVC
Dimensions
- Width
- 36 in
- Depth
- 20 in
- Overall Width
- 36 in
- Overall Depth
- 26 in
- Thickness
- 1/8 in
Description
Desk Pad, Clear, PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.