Zoro Homepage

Desk Return Return, 23.6" D X 30" H, 47.3" W X P2 Particleboard, Mahogany

  • Mfr # LLR34322

  • Zoro # G3441739


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Type
Desk Return
Overall Width
47.3"
Overall Depth
23.6"
Overall Height
30"
Finish
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR34322
Zoro #
G3441739
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.3"
Overall Depth
23.6"
Overall Height
30"
Depth
23.6"
Width
47.3"
Height
30"

Details

Type
Desk Return
Item
Return
Finish
Laminate
Color
Mahogany
Material
P2 Particleboard
Series
Chateau
Assembly
Assembly Required
Standards
Greenguard Certified
For Use With
Office
Features
Cord Management, Grommet, Durable, Modesty Panel
Edge Type
Reeded

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.