Zoro Homepage

Divided Desktop Organizer, 4 Tiers, Horizontal/Vertical, Black

  • Mfr # LLR95251

  • Zoro # G913119346


product price: $62.55
/ea

Key Features

Color
Black
Width
12.9"
Depth
14.4"
Length
15.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR95251
Zoro #
G913119346
UPC #
35255952514
Country of Origin
China

Dimensions

Width
12.9"
Depth
14.4"
Length
15.8"

Details

Color
Black

Description

Divided desktop organizer features multiple storage areas to keep a wide variety of your supplies within easy reach. Four-tiered space on top keeps your file folders efficiently organized. Plastic tray offers a handy area to keep paper clips, erasers, notepads and more. Three extra-deep sliding trays provide quick access to your important files and papers. Mesh organizer also features an easy-to-use design to let you quickly assemble it in a flash.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.