Zoro Homepage

DIY Frameless Magnetic Glass Board, 36" x 36"

  • Mfr # LLR18324

  • Zoro # G913119148


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
36"
Board Color
White
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR18324
Zoro #
G913119148
UPC #
035255183246
Country of Origin
China

Dimensions

Dry Erase Width
36"
Length
36"

Details

Board Color
White

Description

Do-it-Yourself Frameless Dry-erase Magnetic Glass Board is part of a customizable board system that lets you mix and match your board surfaces to suit your needs. Four brackets on the back let you hook it into the channels of the Do-it-Yourself Board Aluminum Frame not included that you mount to your wall with screws. The frame stays on the wall, but lets you replace a cork and/or felt panel with this 4mm thick glass board you can easily write notes and messages or even attach them to the board with magnets not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.