Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Do-it-Yourself Frameless Corkboard, 36" x 15"

  • Mfr # LLR18327

  • Zoro # G313119168


product price: $61.95
/ea

Key Features

Width
15"
Corner Shape
Rectangle
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR18327
Zoro #
G313119168
UPC #
35255183277
Country of Origin
China

Dimensions

Width
15"
Length
36"

Details

Corner Shape
Rectangle

Description

Do-it-Yourself Frameless Corkboard is part of a customizable board system that lets you mix and match your board surfaces to suit your needs. Four brackets on the back let you hook it into the channels of the Do-it-Yourself Board Aluminum Frame not included that you mount to your wall with screws. The frame stays on the wall, but lets you replace a glass and/or felt panel with this 12mm thick felt board made with medium-density fiberboard. The brown cork lets you tack messages and reminders.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.