Zoro Homepage

Dry Erase Easel, 2 Side, Melamine Surface

  • Mfr # LLR55629

  • Zoro # G3428052


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Includes
2-sided Dry Erase Easel, Marker Tray, Flip-chart Clip
Features
Double-sided, Sturdy, Adjustable Height, Durable
Frame Material
Steel
Overall Width
36 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR55629
Zoro #
G3428052
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Adjustable Height Range
39 to 67 in
Overall Height
24 in

Details

Item
Dry Erase Easel,2 Side,Melamine Surface
Includes
2-sided Dry Erase Easel, Marker Tray, Flip-chart Clip
Features
Double-sided, Sturdy, Adjustable Height, Durable
Frame Material
Steel
Frame Color
Black
Board Material
Melamine
Shape
Rectangle

Description

Dry Erase Easel,2 Side,Melamine Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.