Zoro Homepage

Essentials 2-Shelf Laminate Stack-on Bookcase, 36" x 15" x 36", Espresso

  • Mfr # LLR69629

  • Zoro # G213119473


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Depth
15"
Width
36"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69629
Zoro #
G213119473
UPC #
35255696296
Country of Origin
China

Dimensions

Depth
15"
Width
36"
Length
36"

Details

Color
Espresso

Description

Stack-on bookshelf with two shelves is part of Lorell Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Use for books, binders and display. Bookshelf easily attaches onto 35-1/2in wide lateral files in this collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.