
Essentials Computer Workstation, 29.5" x 41.38" x 23.63", Mahogany
Mfr # LLR48085
Zoro # G513119197
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Width
41.38"
Depth
23.63"
Length
29.5"
Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR48085
Zoro #
G513119197
UPC #
35255480857
Country of Origin
China
Dimensions
Width
41.38"
Depth
23.63"
Length
29.5"
Details
Color
Mahogany
Description
As part of the Lorell Essentials Series with high-quality laminate construction and a contemporary design, this mobile computer workstation features an internal shelf that is ideal for your CPU, binders, paper and more. Use the two wire grommets on top and one in back panel for easy cord management. Pullout shelf is ideal for your keyboard. Computer workstation rolls easily on four casters two locking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.