Zoro Homepage

Executive Chair Black Base High-Back Leather Chair, Black, Adjustable Arms, Leather, Black

  • Mfr # LLR59535

  • Zoro # G3424211


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR59535
Zoro #
G3424211
UPC #
-
Country of Origin
China

Dimensions

Overall Height
44-1/2"
Depth
32"
Height
44.5"
Width
27"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
5-Star Base
Base Color
Black
Base Material
Nylon
Color
Black
Item
Black Base High-Back Leather Chair,Black
Material
Bonded Leather
Frame Material
Nylon
Features
Arm Pad Angle Adjustment, Padded Armrest, Adjustable with Tilt Tension Control/Tilt Lock, Comfortable
Number of Casters
5
Adjustable
Swivel
Shape
5-star
Type
Executive Chair
Assembly
Assembly Required
Style
High Back Executive Chair

Description

Black Base High-Back Leather Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.