Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair Leather High-Back ChairBlack Back, Fixed Arms, 18-1/2" to 22-1/2" Height, Leather

  • Mfr # LLR20018

  • Zoro # G3440600


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Fixed Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
18-1/2" to 22-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR20018
Zoro #
G3440600
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18-1/2" to 22-1/2"
Seat Width
19.13"
Seat Depth
18.88"
Back Height
29.53"
Seat Height Min.
18.50"
Back Width
19.67"
Seat Height Max.
22.50"

Details

Office Chair Style
Executive Chair
Arm Style
Fixed Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
Dual Wheel
Base Color
Chrome
Base Material
Steel
Color
Black, Chrome
Item
Leather High-Back ChairBlack Back
Material
Bonded Leather
Weight Capacity
250 lb.
Frame Material
Steel
Features
Comfortable, Tilt Tension, Seat Height Adjustment, Upholstered Arm, Hooded Double Wheel Caster, Tilt Lock
Adjustable
Swivel
Assembly
Assembly Required
Type
Executive Chair
Style
Executive Chair

Description

Leather High-Back ChairBlack Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.