Executive Desk Chair, Overall Height: 46-1/2"
- Mfr # LLR60620
- Zoro # G3443778
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Style
Executive Desk Chair
Material
Bonded Leather
Color
Black, Silver
Overall Height
46-1/2"
Weight Capacity
250 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR60620
- Zoro #
- G3443778
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 46-1/2"
Details
- Style
- Executive Desk Chair
- Material
- Bonded Leather
- Color
- Black, Silver
- Item
- Lorell Executive Desk Chair
- Weight Capacity
- 250 lb.
- Office Chair Style
- Executive Chair
- Arm Style
- Padded Arms
- Back Material
- Leather
- Seat Material
- Leather
- Adjustable
- Swivel
Description
Lorell Executive Desk Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.