Shop LORELL
See all product information
Create Account
Executive Desk Chair, Seat Height Range: 17-3/4" to 21-1/4"
- Mfr # LLR60120
- Zoro # G3443793
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Style
Executive Desk Chair
Material
Leather
Color
Black
Caster Type
5-Star Base
Arm Style
Open Loop Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR60120
- Zoro #
- G3443793
- UPC #
- -
- Country of Origin
- China
Dimensions
- Seat Height Range
- 17-3/4" to 21-1/4"
Details
- Style
- Executive Desk Chair
- Material
- Leather
- Color
- Black
- Item
- Lorell Executive Desk Chair
- Caster Type
- 5-Star Base
- Arm Style
- Open Loop Arms
- Weight Capacity
- 275 lb.
- Frame Material
- Nylon
- Office Chair Style
- Executive Chair
- Seat Color
- Black
- Back Material
- Leather
- Seat Material
- Leather
- Back Color
- Black
- Adjustable
- Swivel
Description
Lorell Executive Desk Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.